https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2NHxpbWFnZS9qcGVnfGFEZzJMMmc1WWk4eE1EYzJOemd5TkRFNU1UVXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwRTNYekpmTXpBd2VETXdNQzVxY0djfDdiZjQ5NjMyYzAwODA3OTFjYTYwMjIyOWMwMTRkYWI3NTk4ZTUzYTRjNjFiZjBkNzk3OWQyNTEyYjY5NjI2NWU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRWA7-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2NHxpbWFnZS9qcGVnfGFEZzJMMmc1WWk4eE1EYzJOemd5TkRFNU1UVXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBOU1YwRTNYekpmTXpBd2VETXdNQzVxY0djfDdiZjQ5NjMyYzAwODA3OTFjYTYwMjIyOWMwMTRkYWI3NTk4ZTUzYTRjNjFiZjBkNzk3OWQyNTEyYjY5NjI2NWU
SKF
SKF
7465 / 0.75X1.25X0.313 CRWA7 R
SKF SKF
Description
CRSEAL 7465 / 0.75X1.25X0.313 CRWA7 R ; DBL LIP SEAL
Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA7 Seal Design Code
Part #
7465
BDI #
1297030
Details
35.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7465-0-75X1-25X0-313-CRWA7-R/p/1297030
Your Price
$ 35.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.019
EAN
0085311005654
Product Group - BDI
S02250
Generic Design Code
C_R_CRWA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
CRWA7
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.07
Long Description
Lip Seal; 3/4" Shaft Dia; 1-1/4" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; CRWA7 Seal Design Code
Nominal Width
0.313 Inch | 7.95 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter
Housing Bore
1.25 Inch | 31.75 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

