https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzR8aW1hZ2UvanBlZ3xhREJpTDJnNE5TOHhNREk0TnpJeU1UY3dNalk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk14WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8YTc0NGI4ODQ0ZmIwY2ViZGMzMWIxYmMzODI4YTY3MGM4YjU5ZTg2OTRhNWM1NDMwMTYzMzIyYTI5MGMzN2MxMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzR8aW1hZ2UvanBlZ3xhREJpTDJnNE5TOHhNREk0TnpJeU1UY3dNalk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk14WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8YTc0NGI4ODQ0ZmIwY2ViZGMzMWIxYmMzODI4YTY3MGM4YjU5ZTg2OTRhNWM1NDMwMTYzMzIyYTI5MGMzN2MxMw
SKF
SKF
750X780X18 HDS1 V
SKF SKF
Description
CRSEAL 750X780X18 HDS1 V SGL LIP SEAL
750MM Shaft Dia; 780MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
750X780X18 HDS1 V
BDI #
22780021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/750X780X18-HDS1-V/p/22780021
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.6
EAN
0085311499675
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
750X780X18 HDS1 V
Weight / LBS
5.747
Long Description
750MM Shaft Dia; 780MM Housing Bore; 18MM Nominal Width; Viton Lip; Solid Seal; 18MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.709 Inch | 18 Millimeter
Shaft Diameter
29.528 Inch | 750 Millimeter
Housing Bore
30.709 Inch | 780 Millimeter
Nominal Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

