https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2OXxpbWFnZS9qcGVnfGFEZzNMMmhoTnk4eE1EYzJPRGd3TURrM01qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTllOGMwYzQzY2JiZTNkNGM4ZDczNjk5MjU0NTY5OWY4MDViMGMzZmJiMWIyOGUzNzgxOGZiMDA0MjdhMmE3Yg
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDSF2-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2OXxpbWFnZS9qcGVnfGFEZzNMMmhoTnk4eE1EYzJPRGd3TURrM01qZ3pNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVJGTkdNbDh5WDFkVFh6TXdNSGd6TURBdWFuQm58OTllOGMwYzQzY2JiZTNkNGM4ZDczNjk5MjU0NTY5OWY4MDViMGMzZmJiMWIyOGUzNzgxOGZiMDA0MjdhMmE3Yg
SKF
SKF
750X810X22 HDSF2 RT
SKF SKF
Description
CRSEAL 750X810X22 HDSF2 RT DBL LIP SEAL ; POR NON-RETURNABLE
750MM Shaft Dia; 810MM Housing Bore; 22MM Nominal Width; Nitrile | PTFE Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Part #
750X810X22 HDSF2 RT
BDI #
22780145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/750X810X22-HDSF2-RT/p/22780145
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.4
EAN
0085311504331
Product Group - BDI
S02250
Generic Design Code
C_R_HDSF2
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSF2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
750X810X22 HDSF2 RT
Weight / LBS
9.714
Long Description
750MM Shaft Dia; 810MM Housing Bore; 22MM Nominal Width; Nitrile | PTFE Lip; Solid Seal; 22MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSF2 Seal Design Code
Shaft Diameter
29.528 Inch | 750 Millimeter
Housing Bore
31.89 Inch | 810 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

