https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNnxpbWFnZS9qcGVnfGFEUTFMMmczTnk4eE1EYzNNREkyTmpFNU16azFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6UmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIzZjdmNzI4NzA3YzJlZDY3OGEzZTNiZGZmODY5NzlhNTA5NmRlZDk3M2IyMGUzNzQ4ODg4NTdmM2M2NjY5ZTA
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HS4-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQzNnxpbWFnZS9qcGVnfGFEUTFMMmczTnk4eE1EYzNNREkyTmpFNU16azFNQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5mVWw5SVV6UmZNVjlYVTE4ek1EQjRNekF3TG1wd1p3fDIzZjdmNzI4NzA3YzJlZDY3OGEzZTNiZGZmODY5NzlhNTA5NmRlZDk3M2IyMGUzNzQ4ODg4NTdmM2M2NjY5ZTA
SKF
SKF
750X810X25 HS4 R
SKF SKF
Description
CRSEAL 750X810X25 HS4 R SGL LIP SEAL
750MM Shaft Dia; 810MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Part #
750X810X25 HS4 R
BDI #
22782152
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/750X810X25-HS4-R/p/22782152
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.96
EAN
7316576967764
Product Group - BDI
S02250
Generic Design Code
C_R_HS4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS4
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
750X810X25 HS4 R
Weight / LBS
6.526
Long Description
750MM Shaft Dia; 810MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS4 Seal Design Code
Nominal Width
0.984 Inch | 25 Millimeter
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
31.89 Inch | 810 Millimeter
Shaft Diameter
29.528 Inch | 750 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

