https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-51-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MnxpbWFnZS9qcGVnfGFHRXhMMmcxTXk4eE1EYzJOems0T0RRMU56VXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU1WOHhYek13TUhnek1EQXVhbkJufGJmNWU1YWIwNTUyZjExM2ZmYzdkODNkOGI1OWIxZWMwMjBjZTcxZTllOTUyNDFkYjAxZjA5NzI4OTljYjhhMTY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-51-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MnxpbWFnZS9qcGVnfGFHRXhMMmcxTXk4eE1EYzJOems0T0RRMU56VXdNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU1WOHhYek13TUhnek1EQXVhbkJufGJmNWU1YWIwNTUyZjExM2ZmYzdkODNkOGI1OWIxZWMwMjBjZTcxZTllOTUyNDFkYjAxZjA5NzI4OTljYjhhMTY
TIMKEN
TIMKEN
7512SSO
TIMKEN TIMKEN
Description
7512SSO OIL SEAL ; SMALL BORE INCH
2-1/2" Shaft Dia; 4-1/2" Housing Bore; 0.4" Nominal Width; Nitrile Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 51 Seal Design Code
Part #
7512SSO
BDI #
1350907
Details
133.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7512SSO/p/1350907
Your Price
$ 133.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.205
EAN
0053893514093
Product Group - BDI
S02250
Generic Design Code
NAT_51
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
51
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7512SSO
Weight / LBS
0.453
Long Description
2-1/2" Shaft Dia; 4-1/2" Housing Bore; 0.4" Nominal Width; Nitrile Lip; Solid Seal; 0.4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 51 Seal Design Code
Housing Bore
4.5 Inch | 114.3 Millimeter
Nominal Width
0.4 Inch | 10.16 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.4 Inch | 10.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

