https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzV8aW1hZ2UvanBlZ3xhREpsTDJneE1DOHhNRGN4TVRNd05ESTBNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekpmTVY4ek1EQjRNekF3TG1wd1p3fDZmMWZkZWMzOTcxNzk3ZDBkYWYxMmY5MjBmOGQ3MGIyNGM1ZDUyZGI4NGM2YTU5ODA2ZWIyOGI2MmRhZGUzNzE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS2-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzV8aW1hZ2UvanBlZ3xhREpsTDJneE1DOHhNRGN4TVRNd05ESTBNVEU0TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekpmTVY4ek1EQjRNekF3TG1wd1p3fDZmMWZkZWMzOTcxNzk3ZDBkYWYxMmY5MjBmOGQ3MGIyNGM1ZDUyZGI4NGM2YTU5ODA2ZWIyOGI2MmRhZGUzNzE
SKF
SKF
7541 / 0.75X1.416X0.266 HMS2 S
SKF SKF
Description
CRSEAL 7541 / 0.75X1.416X0.266 HMS2 S ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 3/4" Shaft Dia; 1.416" Housing Bore; 17/64" Nominal Width; Silicone Lip; Solid Seal; 17/65" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code
Part #
7541
BDI #
1297069
Details
160.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7541-0-75X1-416X0-266-HMS2-S/p/1297069
Your Price
$ 160.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311884082
Product Group - BDI
S02250
Generic Design Code
C_R_HMS2
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS2
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
7541
Weight / LBS
0.074
Long Description
Lip Seal; 3/4" Shaft Dia; 1.416" Housing Bore; 17/64" Nominal Width; Silicone Lip; Solid Seal; 17/65" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS2 Seal Design Code
Nominal Width
0.266 Inch | 6.756 Millimeter
Shaft Diameter
0.75 Inch | 19.05 Millimeter
Housing Bore
1.416 Inch | 35.966 Millimeter
Actual Width
0.266 Inch | 6.756 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


