TIMKEN
								TIMKEN
							
						
					75X100X13-R2LS32-S
				 
				TIMKEN TIMKEN
Description
						
                            
								75X100X13-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
75MM Shaft Dia; 100MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code
                         	Part #
	                    
	                      	75X100X13-R2LS32-S
							BDI #
						
	                      	21524082
							
						
Details
                    
                        17.95
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/75X100X13-R2LS32-S/p/21524082
						
		
		
		
				Your Price
				
						
							$ 17.95 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411705
					Weight / Kilogram
				0.05
					EAN
				0013992139283
					Product Group - BDI
				S02250
					Generic Design Code
				
					TIM_R2LS32
			Lip Material
				
					Nitrile
			Solid or Split Seal
				
					Solid
			Inch - Metric
				
					Metric
			Spring Loaded
				
					Yes
			Number of Sealing Lips
				
					2
			Type of Seal
				
					Oil Seal
			Lip Retainer
				
					Carbon Steel Garter
			Case Construction
				
					Steel and Rubber
			Seal Design Code
				
					R2LS32
			Other Features
				
					Small Bore
			Category - BDI
				
					Oil Seals
			Harmonized Tariff Code
				
					4016.93.50.20
			Noun
				
					Seal
			Keyword String
				
					Lip
			Manufacturer URL
				
					https://www.timken.com
			Weight / LBS
				
					0.10145
			Long Description
				
					75MM Shaft Dia; 100MM Housing Bore; 13MM Nominal Width; Nitrile Lip; Solid Seal; 13MM Actual Width; Spring Loaded; 2 Sealing Lips; Oil Seal; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; R2LS32 Design Code
			Shaft Diameter
				
					2.953 Inch | 75 Millimeter
			Housing Bore
				
					3.937 Inch | 100 Millimeter
			Actual Width
				
					0.512 Inch | 13 Millimeter
			Nominal Width
				
					0.512 Inch | 13 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter