SKF
SKF
760-1008-44 HDS1Y H
SKF SKF
Description
CRSEAL 760-1008-44 HDS1Y H LIP SEAL ; NON-RETURNABLE
7.939" Shaft Dia; 10-1/8" Housing Bore; 11/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS1K Seal Design Code
Part #
760-1008-44 HDS1Y H
BDI #
21565265
Details
3535.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/760-1008-44-HDS1Y-H/p/21565265
Your Price
$ 3,535.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.95
EAN
7316579219426
Product Group - BDI
S02252
Generic Design Code
C_R_HDS1K
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HDS1K
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
597606
Weight / LBS
3.293
Long Description
7.939" Shaft Dia; 10-1/8" Housing Bore; 11/16" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 11/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HDS1K Seal Design Code
Actual Width
0.688 Inch | 17.475 Millimeter
Shaft Diameter
7.939 Inch | 201.651 Millimeter
Housing Bore
10.125 Inch | 257.175 Millimeter
Nominal Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



