https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS47-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNzN8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRNd016STVNRGt4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelEzWHpGZk16QXdlRE13TUM1cWNHY3wyZWU1YzIyMjViMmRlOGU1NDdiMTc3NTA0YmMwZDgyMzI4N2ZjZjBmZmQ3Y2NiNzcwNmQ4NGQxZDgxOTFkOGFk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS47-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNzN8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRNd016STVNRGt4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelEzWHpGZk16QXdlRE13TUM1cWNHY3wyZWU1YzIyMjViMmRlOGU1NDdiMTc3NTA0YmMwZDgyMzI4N2ZjZjBmZmQ3Y2NiNzcwNmQ4NGQxZDgxOTFkOGFk
SKF
SKF
76X100X10 HMS47 R
SKF SKF
Description
CRSEAL 76X100X10 HMS47 R SINGLE LIP SEAL ; NON-RETURNABLE
76MM Shaft Dia; 100MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS47 Seal Design Code
Part #
76X100X10 HMS47 R
BDI #
1297096
Details
64.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/76X100X10-HMS47-R/p/1297096
Your Price
$ 64.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.78
EAN
7316579053327
Product Group - BDI
S02250
Generic Design Code
C_R_HMS47
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS47
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
76X100X10 HMS47 R
Weight / LBS
0.172
Long Description
76MM Shaft Dia; 100MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS47 Seal Design Code
Nominal Width
0.394 Inch | 10 Millimeter
Shaft Diameter
2.992 Inch | 76 Millimeter
Housing Bore
3.937 Inch | 100 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

