https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzR8aW1hZ2UvanBlZ3xhREJpTDJnNE5TOHhNREk0TnpJeU1UY3dNalk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk14WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8YTc0NGI4ODQ0ZmIwY2ViZGMzMWIxYmMzODI4YTY3MGM4YjU5ZTg2OTRhNWM1NDMwMTYzMzIyYTI5MGMzN2MxMw
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDS1-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MzR8aW1hZ2UvanBlZ3xhREJpTDJnNE5TOHhNREk0TnpJeU1UY3dNalk0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRk14WHpGZlYxTmZNekF3ZURNd01DNXFjR2N8YTc0NGI4ODQ0ZmIwY2ViZGMzMWIxYmMzODI4YTY3MGM4YjU5ZTg2OTRhNWM1NDMwMTYzMzIyYTI5MGMzN2MxMw
SKF
SKF
770X810X20 HDS1 V
SKF SKF
Description
CRSEAL 770X810X20 HDS1 V SGL LIP SEAL ; NON-RETURNABLE
770MM Shaft Dia; 810MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Part #
770X810X20 HDS1 V
BDI #
17229052
Details
13659.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/770X810X20-HDS1-V/p/17229052
Your Price
$ 13,659.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.73
EAN
0085311264716
Product Group - BDI
S02250
Generic Design Code
C_R_HDS1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
770X810X20 HDS1 V
Weight / LBS
10.446
Long Description
770MM Shaft Dia; 810MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
30.315 Inch | 770 Millimeter
Housing Bore
31.89 Inch | 810 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

