

TIMKEN
TIMKEN
7751H
TIMKEN TIMKEN
Description
7751H OIL SEAL ; SMALL BORE INCH
1-31/32" Shaft Dia; 2.686" Housing Bore; 0.37" Nominal Width; Silicone Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Part #
7751H
BDI #
1351086
Details
117.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7751H/p/1351086
Your Price
$ 117.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.046
EAN
0053893514314
Product Group - BDI
S02250
Generic Design Code
C_R_CRW7
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
33
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7751H
Weight / LBS
0.103
Long Description
1-31/32" Shaft Dia; 2.686" Housing Bore; 0.37" Nominal Width; Silicone Lip; Solid Seal; 0.37" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Nominal Width
0.37 Inch | 9.398 Millimeter
Shaft Diameter
1.968 Inch | 49.987 Millimeter
Housing Bore
2.686 Inch | 68.224 Millimeter
Actual Width
0.37 Inch | 9.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh