

TIMKEN
TIMKEN
7780N
TIMKEN TIMKEN
Description
7780N OIL SEAL ; SMALL BORE INCH
2.667" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4L Seal Design Code
Part #
7780N
BDI #
1351118
Details
110.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/7780N/p/1351118
Your Price
$ 110.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.106
EAN
0053893514338
Product Group - BDI
S02250
Generic Design Code
NAT_4L
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
4L
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7780N
Weight / LBS
0.235
Long Description
2.667" Shaft Dia; 3-3/4" Housing Bore; 1/2" Nominal Width; Polyacrylate Lip; Solid Seal; 1/2" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 4L Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
3.751 Inch | 95.275 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
2.667 Inch | 67.742 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh