Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7781S https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HD3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NnxpbWFnZS9qcGVnfGFHWXhMMmhoWmk4eE1EYzJPRGMwTURBMU56RXhPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRU0xOHhYMDVUWHpNd01IZ3pNREF1YW5Cbnw4ZjY2YjYxNDAyZDZlMDgxNmQ1N2VmZTVmNGQ2ZjljMjdkMGU4Zjc0MWFhNzUxZWNlMjAxMDQ1NzljZDViMGM0
1351119 Oil Seals 

TIMKEN TIMKEN

7781S

Description

7781S OIL SEAL ; 1.25" SHAFT DIAMETER 1 LIP

1-1/4" Shaft Dia; 1-63/64" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 203 Seal Design Code

Part #

7781S

BDI #
1351119

Details

24.9 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 24.90 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.026
EAN
0053893514345
Product Group - BDI
S02250
Generic Design Code
C_R_HD3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
203
Other Features
Assembled | General Purpose | With Inner Case | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
7781S
Weight / LBS
0.058
Long Description
1-1/4" Shaft Dia; 1-63/64" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 203 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Housing Bore
1.983 Inch | 50.368 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh