https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEa3pMMmhrTkM4eE1EYzJPRE01TURjMU1ESXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk0xOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzOWMxYWE0NjdjYTEzMmZkZjQ1YjRhYWU4ZDMzNDJlZDE2ZDE0YWZlMTdlNGJhNDJjNGU1OGQ0ZjcxMTQzZjVh
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HM3-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc2MnxpbWFnZS9qcGVnfGFEa3pMMmhrTkM4eE1EYzJPRE01TURjMU1ESXpPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTk0xOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwzOWMxYWE0NjdjYTEzMmZkZjQ1YjRhYWU4ZDMzNDJlZDE2ZDE0YWZlMTdlNGJhNDJjNGU1OGQ0ZjcxMTQzZjVh
SKF
SKF
8009 / 0.813X1.063X0.125 HM3 R
SKF SKF
Description
CRSEAL 8009 / 0.813X1.063X0.125 HM3 R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 13/16" Shaft Dia; 1-1/16" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM3 Seal Design Code
Part #
8009
BDI #
1297149
Details
19.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/8009-0-813X1-063X0-125-HM3-R/p/1297149
Your Price
$ 19.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.011
EAN
0085311884761
Product Group - BDI
S02250
Generic Design Code
C_R_HM3
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM3
Other Features
Robust Seal
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.057
Long Description
Lip Seal; 13/16" Shaft Dia; 1-1/16" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM3 Seal Design Code
Shaft Diameter
0.813 Inch | 20.65 Millimeter
Nominal Width
0.125 Inch | 3.175 Millimeter
Housing Bore
1.063 Inch | 27 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

