SKF
SKF
800X870X25 HDS2K R
SKF SKF
Description
800X870X25 HDS2K R SHAFT SEAL ; NON-RETURNABLE
800MM Shaft Dia; 870MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HDS2K Seal Design Code
Part #
800X870X25 HDS2K R
BDI #
1297157
Details
2271.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/800X870X25-HDS2K-R/p/1297157
Your Price
$ 2,271.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
6.661
EAN
0085311452359
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2K
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HDS2K
Other Features
Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
800X870X25 HDS2K R
Weight / LBS
14.686
Long Description
800MM Shaft Dia; 870MM Housing Bore; 25MM Nominal Width; Nitrile Lip; Solid Seal; 25MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HDS2K Seal Design Code
Actual Width
0.984 Inch | 25 Millimeter
Housing Bore
34.252 Inch | 870 Millimeter
Shaft Diameter
31.496 Inch | 800 Millimeter
Nominal Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


