JOHNS MANVILLE
JOHNS MANVILLE
80144 STH1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
80144 STH1L5 SOLID SEAL ; NBR STMIST 370 415 20 NON RET
370MM Shaft Dia; 415MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; STMIST Seal Design Code
Part #
80144 STH1L5
BDI #
19063408
Details
1025.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/80144-STH1L5/p/19063408
Your Price
$ 1,025.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.13
EAN
0827834147837
Product Group - BDI
S02250
Generic Design Code
J/M_STMIST
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
STMIST
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
80144 STH1L5
Weight / LBS
2.5048
Long Description
370MM Shaft Dia; 415MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; STMIST Seal Design Code
Shaft Diameter
14.567 Inch | 370 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Housing Bore
16.339 Inch | 415 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


