https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDDF1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwM3xpbWFnZS9qcGVnfGFHTTJMMmhpWkM4eE1ERTFNRFk0TlRVME1ETTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVJFWXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3w3ZjJlNTdmM2Y1MGZkZWY5YWNiZTdiNTJhMDM3NDMyMTUwNWI4NjE3NzMyNzhlMTQyYzY0MzM1ZDMzODBkN2Vi
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDDF1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYwM3xpbWFnZS9qcGVnfGFHTTJMMmhpWkM4eE1ERTFNRFk0TlRVME1ETTRNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoRVJFWXhYekpmVGxOZk16QXdlRE13TUM1cWNHY3w3ZjJlNTdmM2Y1MGZkZWY5YWNiZTdiNTJhMDM3NDMyMTUwNWI4NjE3NzMyNzhlMTQyYzY0MzM1ZDMzODBkN2Vi
SKF
SKF
806714
SKF SKF
Description
CRSEAL 806714 LIP SEAL ; NON-RETURNABLE
Oil Seal; 13-3/4" Shaft Dia; 15.817" Housing Bore; Viton Lip; Solid Seal; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; HDDF Seal Design Code
Part #
806714
BDI #
1254590
Details
11690.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/806714/p/1254590
Your Price
$ 11,690.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
4.13
EAN
0085311305730
Product Group - BDI
S02250
Generic Design Code
C_R_HDDF
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDDF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Long Description
Oil Seal; 13-3/4" Shaft Dia; 15.817" Housing Bore; Viton Lip; Solid Seal; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Steel Case; HDDF Seal Design Code
Housing Bore
15.817 Inch | 401.752 Millimeter
Shaft Diameter
13.75 Inch | 349.25 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


