https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDDF1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTJ8aW1hZ2UvanBlZ3xhRFZrTDJnd05DOHhNREk0TnpJeU1EQTVOekExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRVJHTVY4eVgwNVRYek13TUhnek1EQXVhbkJufDkxOWQwNWFhZDI0OWFkNjYyYmEwMmZmYmQ1M2FiY2Y1Y2JmNmE2YTAxMWEyM2I0OTA1ZDFmZWRmODUxY2MzYjY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-HDDF1-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTJ8aW1hZ2UvanBlZ3xhRFZrTDJnd05DOHhNREk0TnpJeU1EQTVOekExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUlSRVJHTVY4eVgwNVRYek13TUhnek1EQXVhbkJufDkxOWQwNWFhZDI0OWFkNjYyYmEwMmZmYmQ1M2FiY2Y1Y2JmNmE2YTAxMWEyM2I0OTA1ZDFmZWRmODUxY2MzYjY
SKF
SKF
807115 / 14.75X16.695 HDDF V
SKF SKF
Description
CRSEAL 807115 / 14.75X16.695 HDDF V ; NON-RETURNABLE DBL LIP SEAL
14-3/4" Shaft Dia; 16.695" Housing Bore; Viton Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF Seal Design Code
Part #
807115
BDI #
1297176
Details
8988.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/807115-14-75X16-695-HDDF-V/p/1297176
Your Price
$ 8,988.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
5.05
EAN
0085311305969
Product Group - BDI
S02250
Generic Design Code
C_R_HDDF
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HDDF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
807115
Weight / LBS
11.138
Long Description
14-3/4" Shaft Dia; 16.695" Housing Bore; Viton Lip; Solid Seal; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel Case; HDDF Seal Design Code
Shaft Diameter
14.75 Inch | 374.65 Millimeter
Nominal Width
0 Inch | 0 Millimeter
Housing Bore
16.695 Inch | 424.053 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

