https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzJ8aW1hZ2UvanBlZ3xhRFl3TDJoaVpTOHhNRGN4TVRNMU1URTVOemN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMTh4WDA1VFh6TXdNSGd6TURBdWFuQm58NzU5MmVlMTMyZjRlMGMxZGUyNDJiMjU4OWU1ZDE4N2ZmOTRkNWNiYmM2MDVhZTJhZmU2NTlhNGFhZWZlYmFlOQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzJ8aW1hZ2UvanBlZ3xhRFl3TDJoaVpTOHhNRGN4TVRNMU1URTVOemN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWMTh4WDA1VFh6TXdNSGd6TURBdWFuQm58NzU5MmVlMTMyZjRlMGMxZGUyNDJiMjU4OWU1ZDE4N2ZmOTRkNWNiYmM2MDVhZTJhZmU2NTlhNGFhZWZlYmFlOQ
SKF
SKF
8080 / 0.813X1.375X0.234 CRW R
SKF SKF
Description
CRSEAL 8080 / 0.813X1.375X0.234 CRW R ; NON-RETURNABLE LIP SEAL
Lip Seal; 13/16" Shaft Dia; 1-3/8" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; CRW Seal Design Code
Part #
8080
BDI #
1297180
Details
16.62
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/8080-0-813X1-375X0-234-CRW-R/p/1297180
Your Price
$ 16.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311006361
Product Group - BDI
S02250
Generic Design Code
C_R_CRW
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
CRW
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.068
Long Description
Lip Seal; 13/16" Shaft Dia; 1-3/8" Housing Bore; 15/64" Nominal Width; Nitrile Lip; Solid Seal; 15/64" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; CRW Seal Design Code
Shaft Diameter
0.813 Inch | 20.65 Millimeter
Nominal Width
0.234 Inch | 5.944 Millimeter
Housing Bore
1.375 Inch | 34.925 Millimeter
Actual Width
0.234 Inch | 5.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

