SKF
SKF
810X850X20 HDS2K V
SKF SKF
Description
CRSEAL 810X850X20 HDS2K V LIP SEAL ; POR
810MM Shaft Dia; 850MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HDS2K Seal Design Code
Part #
810X850X20 HDS2K V
BDI #
22779941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/810X850X20-HDS2K-V/p/22779941
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.62
EAN
0085311496919
Product Group - BDI
S02250
Generic Design Code
C_R_HDS2K
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HDS2K
Other Features
Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
810X850X20 HDS2K V
Weight / LBS
8.001
Long Description
810MM Shaft Dia; 850MM Housing Bore; 20MM Nominal Width; Viton Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HDS2K Seal Design Code
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
31.89 Inch | 810 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter
Housing Bore
33.465 Inch | 850 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



