Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84X110X12 CRSH11 R https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSH11-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4MTZ8aW1hZ2UvanBlZ3xhRGRqTDJobU5DOHhNREk0TnpJeE9UazVPRGMxTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5JTVRGZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8NTA5MmIyMjJiMjg3MTk2NGI0M2UxMDA1MzAwZmUwYTcwZmNkOTJiYThhNmM3YTRiZjJiOTMxZjc3ODJjMWYyOQ
1297330 Oil Seals 

SKF SKF

84X110X12 CRSH11 R

Description

CRSEAL 84X110X12 CRSH11 R SGL LIP SEAL ; NON-RETURNABLE

84MM Shaft Dia; 110MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code

Part #

84X110X12 CRSH11 R

BDI #
1297330

Details

188.34 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 188.34 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.164
EAN
7316579053693
Product Group - BDI
S02250
Generic Design Code
C_R_CRSH11
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSH11
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
84X110X12 CRSH11 R
Weight / LBS
0.362
Long Description
84MM Shaft Dia; 110MM Housing Bore; 12MM Nominal Width; Nitrile Lip; Solid Seal; 12MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSH11 Seal Design Code
Shaft Diameter
3.307 Inch | 84 Millimeter
Actual Width
0.472 Inch | 12 Millimeter
Housing Bore
4.331 Inch | 110 Millimeter
Nominal Width
0.472 Inch | 12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh