SKF
SKF
850X900X22 HS8 R
SKF SKF
Description
CRSEAL 850X900X22 HS8 R SGL LIP SEAL ; NON-RETURNABLE
850MM Shaft Dia; 900MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Part #
850X900X22 HS8 R
BDI #
1297356
Details
3229.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/850X900X22-HS8-R/p/1297356
Your Price
$ 3,229.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.43
EAN
0085311419031
Product Group - BDI
S02250
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
6.439
Long Description
850MM Shaft Dia; 900MM Housing Bore; 22MM Nominal Width; Nitrile Lip; Split Seal; 22MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case Construction; HS8 Seal Design Code
Shaft Diameter
33.465 Inch | 850 Millimeter
Actual Width
0.866 Inch | 22 Millimeter
Housing Bore
35.433 Inch | 900 Millimeter
Nominal Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


