https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X4-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEZGpMMmd3TVM4eE1EYzJPREl3T1RBMU1UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFnMFh6TmZUbE5mTXpBd2VETXdNQzVxY0djfGNlMTE5Y2E3ZTJlNTIyNGQyMTllZDljM2Y4MmM1MjZmNjk4YTVmYzhiMmIyOTdiOTYwZGU5MGZmMmY1YTFlMzQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-X4-3-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNXxpbWFnZS9qcGVnfGFEZGpMMmd3TVM4eE1EYzJPREl3T1RBMU1UWTNPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDFnMFh6TmZUbE5mTXpBd2VETXdNQzVxY0djfGNlMTE5Y2E3ZTJlNTIyNGQyMTllZDljM2Y4MmM1MjZmNjk4YTVmYzhiMmIyOTdiOTYwZGU5MGZmMmY1YTFlMzQ
TIMKEN
TIMKEN
8521S
TIMKEN TIMKEN
Description
8521S OIL SEAL ; 1.873" SHAFT DIAMETER 3 LIP
1.873" Shaft Dia; 2.684" Housing Bore; 0.544" Nominal Width; Nitrile Lip; Solid Seal; 0.544" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 200E Seal Design Code
Part #
8521S
BDI #
1351837
Details
120.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/8521S/p/1351837
Your Price
$ 120.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.047
EAN
0053893514864
Product Group - BDI
S02250
Generic Design Code
C_R_X4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
200E
Other Features
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8521S
Weight / LBS
0.104
Long Description
1.873" Shaft Dia; 2.684" Housing Bore; 0.544" Nominal Width; Nitrile Lip; Solid Seal; 0.544" Actual Width; Not Spring Loaded; 3 Sealing Lips; No Lip Retainer; Steel Case; 200E Seal Design Code
Actual Width
0.544 Inch | 13.818 Millimeter
Shaft Diameter
1.873 Inch | 47.574 Millimeter
Housing Bore
2.684 Inch | 68.174 Millimeter
Nominal Width
0.544 Inch | 13.818 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

