https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1M3xpbWFnZS9qcGVnfGFHVTBMMmhoWVM4eE1EYzJOemswTnpRMk5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk1sOHhYek13TUhnek1EQXVhbkJufGU0Nzk1N2ViMDRjNzE4ODk3MTdhZDMwZGFhNTZkYTRmYTE3YWI1MzNiYzE1YWM5MTY4OTJiMjI0MmVhZjVlOGI
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-62-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1M3xpbWFnZS9qcGVnfGFHVTBMMmhoWVM4eE1EYzJOemswTnpRMk5EY3pOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk1sOHhYek13TUhnek1EQXVhbkJufGU0Nzk1N2ViMDRjNzE4ODk3MTdhZDMwZGFhNTZkYTRmYTE3YWI1MzNiYzE1YWM5MTY4OTJiMjI0MmVhZjVlOGI
TIMKEN
TIMKEN
8594S
TIMKEN TIMKEN
Description
8594S OIL SEAL ; 1.35" SHAFT DIAMETER 1 LIP
1.35" Shaft Dia; 2.571" Housing Bore; 0.706" Nominal Width; Nitrile Lip; Solid Seal; 0.706" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Part #
8594S
BDI #
1351953
Details
79.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/8594S/p/1351953
Your Price
$ 79.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.045
EAN
0053893514895
Product Group - BDI
S02250
Generic Design Code
NAT_62
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
62
Other Features
Bonded | General Purpose
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8594S
Weight / LBS
0.11
Long Description
1.35" Shaft Dia; 2.571" Housing Bore; 0.706" Nominal Width; Nitrile Lip; Solid Seal; 0.706" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 62 Seal Design Code
Shaft Diameter
1.35 Inch | 34.29 Millimeter
Housing Bore
2.571 Inch | 65.303 Millimeter
Actual Width
0.706 Inch | 17.932 Millimeter
Nominal Width
0.706 Inch | 17.932 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

