

DICHTOMATIK
DICHTOMATIK
85X103X7.5VTCL
DICHTOMATIK DICHTOMATIK
Description
85X103X7.5VTCL LIP SHAFT SEAL ; VITON DBL SPRING RUBBERIZED
85MM Shaft Dia; 103MM Housing Bore; 7.5MM Nominal Width; Viton Lip; Solid Seal; 7.5MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Part #
85X103X7.5VTCL
BDI #
899436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/85X103X7-5VTCL/p/899436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.051
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA7
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
TC
Other Features
Left Hand Helix
Category - BDI
Oil Seal
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
85X103X7.5VTCL
Long Description
85MM Shaft Dia; 103MM Housing Bore; 7.5MM Nominal Width; Viton Lip; Solid Seal; 7.5MM Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; TC Seal Design Code
Actual Width
0.295 Inch | 7.5 Millimeter
Nominal Width
0.295 Inch | 7.5 Millimeter
Shaft Diameter
3.346 Inch | 85 Millimeter
Housing Bore
4.055 Inch | 103 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh