https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW7-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTV8aW1hZ2UvanBlZ3xhRFkzTDJnd05DOHhNRFExTXprMU1URTRORGt5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWemRmTVY4ek1EQjRNekF3TG1wd1p3fGU1MzY2OTgwNzQ0MjgwODI1MTUzYzcyMjFhZTM5MTRkYjUyNTY5ODQ2MDUwNjhkNDY1NmE2NjRiZDc0YjBjNTk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW7-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTV8aW1hZ2UvanBlZ3xhRFkzTDJnd05DOHhNRFExTXprMU1URTRORGt5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWemRmTVY4ek1EQjRNekF3TG1wd1p3fGU1MzY2OTgwNzQ0MjgwODI1MTUzYzcyMjFhZTM5MTRkYjUyNTY5ODQ2MDUwNjhkNDY1NmE2NjRiZDc0YjBjNTk
TIMKEN
TIMKEN
8835S
TIMKEN TIMKEN
Description
8835S OIL SEAL ; 1.618" SHAFT DIAMETER 1 LIP
1.618" Shaft Dia; 2.575" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Part #
8835S
BDI #
1352099
Details
16.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/8835S/p/1352099
Your Price
$ 16.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.054
EAN
0053893515281
Product Group - BDI
S02250
Generic Design Code
C_R_CRW7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
33
Other Features
Bonded | General Purpose | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8835S
Weight / LBS
0.119
Long Description
1.618" Shaft Dia; 2.575" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; 33 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
2.575 Inch | 65.405 Millimeter
Shaft Diameter
1.618 Inch | 41.097 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

