https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFEQTNMMmd4Wmk4eE1EYzNNREkxTkRBd05ESTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXhNRjh5WHpNd01IZ3pNREF1YW5CbnwyNDRjMDk5NzU3YjU2MjZiZTU3ZGZmNjZiNDQxZGVlMTllZmY4YzFhYzA3YjNlNWE1OTk3MDZlODEzNDM1YmRj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMSA10-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg0MnxpbWFnZS9qcGVnfGFEQTNMMmd4Wmk4eE1EYzNNREkxTkRBd05ESTFOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YME5TWDBoTlUwRXhNRjh5WHpNd01IZ3pNREF1YW5CbnwyNDRjMDk5NzU3YjU2MjZiZTU3ZGZmNjZiNDQxZGVlMTllZmY4YzFhYzA3YjNlNWE1OTk3MDZlODEzNDM1YmRj
SKF
SKF
8X18X7 HMSA10 V
SKF SKF
Description
CRSEAL 8X18X7 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
8MM Shaft Dia; 18MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Part #
8X18X7 HMSA10 V
BDI #
1257133
Details
29.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/8X18X7-HMSA10-V/p/1257133
Your Price
$ 29.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
7316572542118
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA10
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA10
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.015
Long Description
8MM Shaft Dia; 18MM Housing Bore; 7MM Nominal Width; Viton Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMSA10 Seal Design Code
Shaft Diameter
0.315 Inch | 8 Millimeter
Housing Bore
0.709 Inch | 18 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

