Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 900-1100-50 HDSH79 VT
22782188 Oil Seals 

SKF SKF

900-1100-50 HDSH79 VT

Description

CRSEAL 900-1100-50 HDSH79 VT LIP SEAL ; LARGE DIAMETER

Oil Seal; 900MM Shaft Dia; 1100MM Housing Bore; 50MM Nominal Width; Viton | Polytetrafluoroethylene Lip; Solid Seal; 50MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; HDSH79 Seal Design Code

Part #

900-1100-50 HDSH79 VT

BDI #
22782188

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.17
EAN
7316577072177
Product Group - BDI
S02250
Generic Design Code
C_R_HDSH79
Lip Material
Viton | Polytetrafluoroethylene
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
HDSH79
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 900MM Shaft Dia; 1100MM Housing Bore; 50MM Nominal Width; Viton | Polytetrafluoroethylene Lip; Solid Seal; 50MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Stainless Steel Case; HDSH79 Seal Design Code
Nominal Width
1.969 Inch | 50 Millimeter
Housing Bore
43.307 Inch | 1100 Millimeter
Shaft Diameter
35.433 Inch | 900 Millimeter
Actual Width
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh