JM CLIPPER
JM CLIPPER
9027 H1L5
JM CLIPPER JM CLIPPER
Description
9027 H1L5 SOLID SEAL ; NON RETURNABLE
11-1/2" Shaft Dia; 13.778" Housing Bore; 0.655" Nominal Width; Nitrile Lip; Solid Seal; 0.655" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Part #
9027 H1L5
BDI #
18226760
Details
840.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9027-H1L5/p/18226760
Your Price
$ 840.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.02
EAN
0827834152916
Product Group - BDI
S02250
Generic Design Code
J/M_SSW
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
SSW
Other Features
Heavy Duty
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9027 H1L5
Weight / LBS
2.2592
Long Description
11-1/2" Shaft Dia; 13.778" Housing Bore; 0.655" Nominal Width; Nitrile Lip; Solid Seal; 0.655" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; SSW Seal Design Code
Nominal Width
0.655 Inch | 16.637 Millimeter
Shaft Diameter
11.5 Inch | 292.1 Millimeter
Actual Width
0.655 Inch | 16.637 Millimeter
Housing Bore
13.778 Inch | 349.961 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


