https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-54-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwN3xpbWFnZS9qcGVnfGFHRmlMMmhsTmk4eE1EYzJOems1TXpZMk56WXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU5GOHhYek13TUhnek1EQXVhbkJufGY4MzkzN2Q0ZTllYmEwMzhiZDViZDExZjBiOTdhNTdlODQxYjE2ZjEyNWVkYWU4MmU3MWJlNzE1MTkyZGNmYzM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-54-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwN3xpbWFnZS9qcGVnfGFHRmlMMmhsTmk4eE1EYzJOems1TXpZMk56WXhOQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU5GOHhYek13TUhnek1EQXVhbkJufGY4MzkzN2Q0ZTllYmEwMzhiZDViZDExZjBiOTdhNTdlODQxYjE2ZjEyNWVkYWU4MmU3MWJlNzE1MTkyZGNmYzM
TIMKEN
TIMKEN
9344S
TIMKEN TIMKEN
Description
9344S OIL SEAL ; SMALL BORE INCH
1-3/8" Shaft Dia; 4.582" Housing Bore; 0.259" Nominal Width; Nitrile Lip; Solid Seal; 0.259" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 54 Seal Design Code
Part #
9344S
BDI #
1352512
Details
167.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9344S/p/1352512
Your Price
$ 167.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.073
EAN
0053893515656
Product Group - BDI
S02250
Generic Design Code
NAT_54
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
54
Other Features
Bonded | General Purpose | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9344S
Weight / LBS
0.163
Long Description
1-3/8" Shaft Dia; 4.582" Housing Bore; 0.259" Nominal Width; Nitrile Lip; Solid Seal; 0.259" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 54 Seal Design Code
Nominal Width
0.259 Inch | 6.579 Millimeter
Actual Width
0.259 Inch | 6.579 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Housing Bore
4.582 Inch | 116.383 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

