https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRGc1TDJneU1pOHhNREk0TnpJeU1EazBPVEF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDk1OTgwZTg1N2Q4Y2IyMzVhMmYyNDcxZmZlNDZlYTBlZjRlNmE1MTFkNGI1NzNlMzNhOTQzNTRhOWFjZWZhNmY
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-CRSA1-2-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjZ8aW1hZ2UvanBlZ3xhRGc1TDJneU1pOHhNREk0TnpJeU1EazBPVEF5TWk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOURVbE5CTVY4eVgxZFRYek13TUhnek1EQXVhbkJufDk1OTgwZTg1N2Q4Y2IyMzVhMmYyNDcxZmZlNDZlYTBlZjRlNmE1MTFkNGI1NzNlMzNhOTQzNTRhOWFjZWZhNmY
SKF
SKF
9374 / 0.938X1.85X0.312 CRSA1 R
SKF SKF
Description
CRSEAL 9374 / 0.938X1.85X0.312 CRSA1 R ; DBL LIP SEAL
1.85" Shaft Dia; 1.854" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Part #
9374
BDI #
22778964
Details
12.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9374-0-938X1-85X0-312-CRSA1-R/p/22778964
Your Price
$ 12.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.022
EAN
0085311447164
Product Group - BDI
S02250
Generic Design Code
C_R_CRSA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRSA1
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
9374
Weight / LBS
0.048
Long Description
1.85" Shaft Dia; 1.854" Housing Bore; 0.312" Nominal Width; Nitrile Lip; Solid Seal; 0.312" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRSA1 Seal Design Code
Housing Bore
1.854 Inch | 47.092 Millimeter
Actual Width
0.312 Inch | 7.925 Millimeter
Nominal Width
0.312 Inch | 7.925 Millimeter
Shaft Diameter
1.85 Inch | 46.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

