https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-68-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NHxpbWFnZS9qcGVnfGFHRTNMMmhtWlM4eE1EYzJOemt5TnpFNE1UTTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk9GOHlYek13TUhnek1EQXVhbkJufDE4Njk1NGIxYTQwODJhZTZjMGFhNjUxNzMxMWNhOWM0ZjU1ODMzY2MzMGJhYTI1ZWJiNGNkZmU1YzJkOGQ1NGU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-68-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0NHxpbWFnZS9qcGVnfGFHRTNMMmhtWlM4eE1EYzJOemt5TnpFNE1UTTBNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4Mk9GOHlYek13TUhnek1EQXVhbkJufDE4Njk1NGIxYTQwODJhZTZjMGFhNjUxNzMxMWNhOWM0ZjU1ODMzY2MzMGJhYTI1ZWJiNGNkZmU1YzJkOGQ1NGU
TIMKEN
TIMKEN
9376
TIMKEN TIMKEN
Description
9376 OIL SEAL ; SMALL BORE INCH
1.055" Shaft Dia; 1-1/2" Housing Bore; 0.268" Nominal Width; Nitrile Lip; Solid Seal; 0.268" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Part #
9376
BDI #
1352555
Details
17.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9376/p/1352555
Your Price
$ 17.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.012
EAN
0053893467207
Product Group - BDI
S02250
Generic Design Code
NAT_68
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
68
Other Features
Bonded | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
9376
Weight / LBS
0.028
Long Description
1.055" Shaft Dia; 1-1/2" Housing Bore; 0.268" Nominal Width; Nitrile Lip; Solid Seal; 0.268" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 68 Seal Design Code
Housing Bore
1.5 Inch | 38.1 Millimeter
Nominal Width
0.268 Inch | 6.807 Millimeter
Shaft Diameter
1.055 Inch | 26.797 Millimeter
Actual Width
0.268 Inch | 6.807 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

