JOHNS MANVILLE
JOHNS MANVILLE
9476 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
9476 H1L5 SOLID SEAL ; NON RETURNABLE
5.12" Shaft Dia; 6-3/8" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRPD Seal Design Code
Part #
9476 H1L5
BDI #
18226473
Details
225.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9476-H1L5/p/18226473
Your Price
$ 225.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.22
EAN
0827834158703
Product Group - BDI
S02250
Generic Design Code
J/M_OLRPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLRPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9476 H1L5
Weight / LBS
0.495
Long Description
5.12" Shaft Dia; 6-3/8" Housing Bore; 9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRPD Seal Design Code
Shaft Diameter
5.12 Inch | 130.048 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Actual Width
0.563 Inch | 14.3 Millimeter
Housing Bore
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

