JOHNS MANVILLE
JOHNS MANVILLE
9476 H5L16
JOHNS MANVILLE JOHNS MANVILLE
Description
9476 H5L16 SOLID SEAL ; NON RETURNABLE
5.12" Shaft Dia; 6-3/8" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRPD Seal Design Code
Part #
9476 H5L16
BDI #
18226474
Details
849.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9476-H5L16/p/18226474
Your Price
$ 849.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.28
EAN
0827834158710
Product Group - BDI
S02250
Generic Design Code
J/M_OLRPD
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLRPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9476 H5L16
Weight / LBS
0.6099
Long Description
5.12" Shaft Dia; 6-3/8" Housing Bore; 9/16" Nominal Width; Viton Lip; Solid Seal; 9/16" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLRPD Seal Design Code
Actual Width
0.563 Inch | 14.3 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Shaft Diameter
5.12 Inch | 130.048 Millimeter
Housing Bore
6.375 Inch | 161.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

