https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS11-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzN8aW1hZ2UvanBlZ3xhRFE0TDJobVl5OHhNRGN4TVRBek9UWXdOamd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekV4WHpGZk16QXdlRE13TUM1cWNHY3xjZTYxNzY3YWYyNjFiMDYyMDJjNzdkYmVkN2JhNGRiMjgwOWI5YzM2MGY1MzM2ZjZkNWNiOWYxOWM4YzMxMmE2
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS11-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNzN8aW1hZ2UvanBlZ3xhRFE0TDJobVl5OHhNRGN4TVRBek9UWXdOamd4TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekV4WHpGZk16QXdlRE13TUM1cWNHY3xjZTYxNzY3YWYyNjFiMDYyMDJjNzdkYmVkN2JhNGRiMjgwOWI5YzM2MGY1MzM2ZjZkNWNiOWYxOWM4YzMxMmE2
SKF
SKF
9510 / 0.95X2.06X0.359 HMS11 P
SKF SKF
Description
CRSEAL 9510 / 0.95X2.06X0.359 HMS11 P ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 0.95" Shaft Dia; 2.06" Housing Bore; 0.359" Nominal Width; Polyacrylate Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS11 Seal Design Code
Part #
9510
BDI #
1298052
Details
42.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9510-0-95X2-06X0-359-HMS11-P/p/1298052
Your Price
$ 42.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.044
EAN
0085311007375
Product Group - BDI
S02250
Generic Design Code
C_R_HMS11
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS11
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.138
Long Description
Lip Seal; 0.95" Shaft Dia; 2.06" Housing Bore; 0.359" Nominal Width; Polyacrylate Lip; Solid Seal; 23/64" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS11 Seal Design Code
Actual Width
0.359 Inch | 9.119 Millimeter
Shaft Diameter
0.95 Inch | 24.13 Millimeter
Nominal Width
0.359 Inch | 9.119 Millimeter
Housing Bore
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


