JOHNS MANVILLE
JOHNS MANVILLE
9595 H1L5 PTFE
JOHNS MANVILLE JOHNS MANVILLE
Description
9595 H1L5 PTFE SOLID SEAL ; N/P LUP 7.750 8.750 .438 NON RETURNABLE
7-3/4" Shaft Dia; 8-3/4" Housing Bore; 7/16" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Part #
9595 H1L5 PTFE
BDI #
19064249
Details
322.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9595-H1L5-PTFE/p/19064249
Your Price
$ 322.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.19
EAN
0827834160300
Product Group - BDI
S02250
Generic Design Code
J/M_LUP
Lip Material
Nitrile | PTFE
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
LUP
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9595 H1L5 PTFE
Weight / LBS
0.4212
Long Description
7-3/4" Shaft Dia; 8-3/4" Housing Bore; 7/16" Nominal Width; Nitrile | PTFE Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; LUP Seal Design Code
Shaft Diameter
7.75 Inch | 196.85 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Housing Bore
8.75 Inch | 222.25 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


