https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSE2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjZ8aW1hZ2UvanBlZ3xhREkzTDJoa015OHhNRGN4TVRNd01qY3dNVEE0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMFV5WHpKZk16QXdlRE13TUM1cWNHY3w0ZjYzNzMyNjAyZTM2OWFlN2Y3NjU3MWEyNTZiNmQ3MTE0NDA2MjkxZDI0ZTY1MjhlMWU3YTc5ZmVkOWEyYzg0
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSE2-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0MjZ8aW1hZ2UvanBlZ3xhREkzTDJoa015OHhNRGN4TVRNd01qY3dNVEE0Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVMFV5WHpKZk16QXdlRE13TUM1cWNHY3w0ZjYzNzMyNjAyZTM2OWFlN2Y3NjU3MWEyNTZiNmQ3MTE0NDA2MjkxZDI0ZTY1MjhlMWU3YTc5ZmVkOWEyYzg0
SKF
SKF
962952 / 9.625X11.625X1.5 HDSE2 RR
SKF SKF
Description
CRSEAL 962952/9.625X11.625X1.5 HDSE2 RR ; NON-RETURNABLE DBL LIP SEAL
Lip Seal; 9-5/8" Shaft Dia; 11-5/8" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Part #
962952
BDI #
1298085
Details
2887.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/962952-9-625X11-625X1-5-HDSE2-RR/p/1298085
Your Price
$ 2,887.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.71
EAN
0085311889209
Product Group - BDI
S02250
Generic Design Code
C_R_HDSE2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSE2
Other Features
Large | With Inner Case | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.985
Long Description
Lip Seal; 9-5/8" Shaft Dia; 11-5/8" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSE2 Seal Design Code
Shaft Diameter
9.625 Inch | 244.475 Millimeter
Housing Bore
11.625 Inch | 295.275 Millimeter
Actual Width
1.5 Inch | 38.1 Millimeter
Nominal Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

