https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4N-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzF8aW1hZ2UvanBlZ3xhREV3TDJobU1pOHhNRGN4TVRBek9Ua3dNVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJPWHpGZk16QXdlRE13TUM1cWNHY3w4MmFlODllNTZjYWE1YjYwODE4ODUzMWFkZDg4MmE1M2JhZGFkZDAzOThjYTUzZThiMzA3Yzk1Njg3OGRkNDBl
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS4N-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNzF8aW1hZ2UvanBlZ3xhREV3TDJobU1pOHhNRGN4TVRBek9Ua3dNVGN5Tmk5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelJPWHpGZk16QXdlRE13TUM1cWNHY3w4MmFlODllNTZjYWE1YjYwODE4ODUzMWFkZDg4MmE1M2JhZGFkZDAzOThjYTUzZThiMzA3Yzk1Njg3OGRkNDBl
SKF
SKF
9808 / 0.984X1.383X0.151 HMS4N R
SKF SKF
Description
CRSEAL 9808 / 0.984X1.383X0.151 HMS4N R ; NON-RETURNABLE SGL LIP SEAL
Lip Seal; 63/64" Shaft Dia; 1.383" Housing Bore; 0.151" Nominal Width; Nitrile Lip; Solid Seal; 0.151" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS4N Seal Design Code
Part #
9808
BDI #
1298112
Details
87.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9808-0-984X1-383X0-151-HMS4N-R/p/1298112
Your Price
$ 87.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311296243
Product Group - BDI
S02250
Generic Design Code
C_R_HMS4N
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS4N
Other Features
With Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.112
Long Description
Lip Seal; 63/64" Shaft Dia; 1.383" Housing Bore; 0.151" Nominal Width; Nitrile Lip; Solid Seal; 0.151" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMS4N Seal Design Code
Housing Bore
1.383 Inch | 35.128 Millimeter
Actual Width
0.151 Inch | 3.835 Millimeter
Shaft Diameter
0.984 Inch | 24.994 Millimeter
Nominal Width
0.151 Inch | 3.835 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

