JOHNS MANVILLE
JOHNS MANVILLE
9833 H1L5
JOHNS MANVILLE JOHNS MANVILLE
Description
9833 H1L5 SOLID SEAL ; NON RETURNABLE
12-1/8" Shaft Dia; 13-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLPD Seal Design Code
Part #
9833 H1L5
BDI #
18225449
Details
1603.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9833-H1L5/p/18225449
Your Price
$ 1,603.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.58
EAN
0827834167613
Product Group - BDI
S02250
Generic Design Code
J/M_OLLPD
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
OLLPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9833 H1L5
Weight / LBS
1.275
Long Description
12-1/8" Shaft Dia; 13-1/2" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; Stainless Steel Garter Lip Retainer; Rubber Case; OLLPD Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
12.125 Inch | 307.975 Millimeter
Housing Bore
13.5 Inch | 342.9 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

