

JOHNS MANVILLE
JOHNS MANVILLE
9845 H1L20
JOHNS MANVILLE JOHNS MANVILLE
Description
9845 H1L20 SOLID SEAL ; XNBR RPD 33.469 35.469 .875 NON RET
33-15/32" Shaft Dia; 35-15/32" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Part #
9845 H1L20
BDI #
19064499
Details
4316.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9845-H1L20/p/19064499
Your Price
$ 4,316.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
3.09
EAN
0827834380210
Product Group - BDI
S02250
Generic Design Code
J/M_RPD
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
RPD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.parker.com
Manufacturer Item Number
9845 H1L20
Long Description
33-15/32" Shaft Dia; 35-15/32" Housing Bore; 7/8" Nominal Width; Carboxylated Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; RPD Seal Design Code
Shaft Diameter
33.469 Inch | 850.113 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Housing Bore
35.469 Inch | 900.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh