https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NTJ8aW1hZ2UvanBlZ3xhREEzTDJnMlpTOHhNREk0TnpJeU1UQTRNREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWelZmTVY4ek1EQjRNekF3TG1wd1p3fDQyOGU0NDdiOTk2N2MzZGIyNGU1MWRjZWQyOTNjZGQ5OTg4ZTM2NGUwZTI2YjJhNzA5M2FmYjk0NTM1ODllZmM
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRW5-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NTJ8aW1hZ2UvanBlZ3xhREEzTDJnMlpTOHhNREk0TnpJeU1UQTRNREE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNWelZmTVY4ek1EQjRNekF3TG1wd1p3fDQyOGU0NDdiOTk2N2MzZGIyNGU1MWRjZWQyOTNjZGQ5OTg4ZTM2NGUwZTI2YjJhNzA5M2FmYjk0NTM1ODllZmM
SKF
SKF
9855 / 1X1.499X0.25 CRW5 R
SKF SKF
Description
CRSEAL 9855 / 1X1.499X0.25 CRW5 R SEAL ; NON-RETURNABLE
Lip Seal; 1" Shaft Dia; 1.498" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW5 Seal Design Code
Part #
9855
BDI #
1298124
Details
60.03
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9855-1X1-499X0-25-CRW5-R/p/1298124
Your Price
$ 60.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0085311008143
Product Group - BDI
S02250
Generic Design Code
C_R_CRW5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRW5
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.071
Long Description
Lip Seal; 1" Shaft Dia; 1.498" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW5 Seal Design Code
Housing Bore
1.498 Inch | 38.049 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


