https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS13-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MDB8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRNd056SXlNekEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekV6WHpGZk16QXdlRE13TUM1cWNHY3wzMWUyM2JmNzJkOTk1YWMxZGM2YmM4NWI3OTE0OWJhNWUwYWM0Zjk5ZTMyY2YyZjRlY2EyZjdhNjEyOTQyYjhk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-CRS13-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MDB8aW1hZ2UvanBlZ3xhR1ptTDJoa01pOHhNRGN4TVRNd056SXlNekEzTUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwTlNVekV6WHpGZk16QXdlRE13TUM1cWNHY3wzMWUyM2JmNzJkOTk1YWMxZGM2YmM4NWI3OTE0OWJhNWUwYWM0Zjk5ZTMyY2YyZjRlY2EyZjdhNjEyOTQyYjhk
SKF
SKF
9X19X5 CRS13 R
SKF SKF
Description
CRSEAL 9X19X5 CRS13 R SHAFT SEAL ; NON-RETURNABLE
9MM Shaft Dia; 19MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS13 Seal Design Code
Part #
9X19X5 CRS13 R
BDI #
1252635
Details
43.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/9X19X5-CRS13-R/p/1252635
Your Price
$ 43.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.018
EAN
7316579053945
Product Group - BDI
S02250
Generic Design Code
C_R_CRS13
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRS13
Other Features
Without Inner Case
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.041
Long Description
9MM Shaft Dia; 19MM Housing Bore; 5MM Nominal Width; Nitrile Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; CRS13 Seal Design Code
Shaft Diameter
0.354 Inch | 9 Millimeter
Housing Bore
0.748 Inch | 19 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

