https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-A02-B-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTZ8aW1hZ2UvanBlZ3xhR0poTDJnd1pTOHhNREE1TURBNE5ETXdNamczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUJNREpmUWw4eFgwNVRYek13TUhnek1EQXVhbkJufDMxMWMyY2Q3N2VhY2MyOWRkNDlkZDAwZDFiMzM1MmVmOWMzNGFkOGRmNjM1NjZjMmE2M2I0NWZlNzFjNWRiODk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-A02-B-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTZ8aW1hZ2UvanBlZ3xhR0poTDJnd1pTOHhNREE1TURBNE5ETXdNamczT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUJNREpmUWw4eFgwNVRYek13TUhnek1EQXVhbkJufDMxMWMyY2Q3N2VhY2MyOWRkNDlkZDAwZDFiMzM1MmVmOWMzNGFkOGRmNjM1NjZjMmE2M2I0NWZlNzFjNWRiODk
SKF
SKF
A02-B 80X90X5/7 ECOPUR
SKF SKF
Description
SKF A02-B 80X90X5/7 ECOPUR
80MM Shaft Dia; 90MM Housing Bore; 7MM Nominal Width; Ecopur Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; A02-B Seal Design Code
Part #
A02-B 80X90X5/7 ECOPUR
BDI #
15062542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/A02-B-80X90X5-7-ECOPUR/p/15062542
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_A02-B
Lip Material
Ecopur
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
A02-B
Other Features
5MM Width
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
A02-B 80X90X5/7 ECOPUR ZGARNIACZ
Long Description
80MM Shaft Dia; 90MM Housing Bore; 7MM Nominal Width; Ecopur Lip; Solid Seal; 7MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; A02-B Seal Design Code
Nominal Width
0.276 Inch | 7 Millimeter
Shaft Diameter
3.15 Inch | 80 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Housing Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

