SKF
SKF
BRS-11 / 1.938X2.5X0.306 HMSA9 R
SKF SKF
Description
CRSEAL BRS-11 / 1.938X2.5X0.306 HMSA9 R ; DBL LIP SEAL
1-15/16" Shaft Dia; 2-1/2" Housing Bore; 0.306" Nominal Width; Nitrile Lip; Solid Seal; 0.306" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA9 Seal Design Code
Part #
BRS-11
BDI #
22778776
Details
11.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/BRS-11-1-938X2-5X0-306-HMSA9-R/p/22778776
Your Price
$ 11.99 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
0031508392045
Product Group - BDI
S02250
Generic Design Code
C_R_HMSA9
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA9
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BRS-11
Weight / LBS
0.05
Long Description
1-15/16" Shaft Dia; 2-1/2" Housing Bore; 0.306" Nominal Width; Nitrile Lip; Solid Seal; 0.306" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA9 Seal Design Code
Actual Width
0.306 Inch | 7.772 Millimeter
Housing Bore
2.5 Inch | 63.5 Millimeter
Shaft Diameter
1.938 Inch | 49.225 Millimeter
Nominal Width
0.306 Inch | 7.772 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

