SKF
SKF
CUT 100X79X8.1
SKF SKF
Description
CUT 100X79X8.1 PISTON SEAL
79MM Shaft Dia; 100MM Housing Bore; 8.1MM Nominal Width; Polyamide Lip; Split Seal; 8.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; CUT Seal Design Code
Part #
CUT 100X79X8.1
BDI #
1293621
Details
17.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/CUT-100X79X8-1/p/1293621
Your Price
$ 17.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.028
EAN
7316572887516
Product Group - BDI
S02250
Generic Design Code
C_R_CUT
Lip Material
Polyamide
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
CUT
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
79MM Shaft Dia; 100MM Housing Bore; 8.1MM Nominal Width; Polyamide Lip; Split Seal; 8.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; CUT Seal Design Code
Shaft Diameter
3.11 Inch | 79 Millimeter
Actual Width
0.319 Inch | 8.1 Millimeter
Housing Bore
3.937 Inch | 100 Millimeter
Nominal Width
0.319 Inch | 8.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


