SKF
SKF
CUT 80X59X8.1
SKF SKF
Description
SKF CUT 80X59X8.1
59MM Shaft Dia; 80MM Housing Bore; 8.1MM Nominal Width; Polyamide Lip; Split Seal; 8.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; CUT Seal Design Code
Part #
CUT 80X59X8.1
BDI #
1293617
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/CUT-80X59X8-1/p/1293617
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_CUT
Lip Material
Polyamide
Solid or Split Seal
Split
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
CUT
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Long Description
59MM Shaft Dia; 80MM Housing Bore; 8.1MM Nominal Width; Polyamide Lip; Split Seal; 8.1MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; CUT Seal Design Code
Actual Width
0.319 Inch | 8.1 Millimeter
Shaft Diameter
2.323 Inch | 59 Millimeter
Housing Bore
3.15 Inch | 80 Millimeter
Nominal Width
0.319 Inch | 8.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


