TIMKEN
TIMKEN
DR110
TIMKEN TIMKEN
Description
DR110 SRB HOUSED UNIT OIL SEAL
Oil Seal; 1" Shaft Diameter; 3 Sealing Lips; Nitrile Lip Material; Low Speed Secondary Rotatory
Part #
DR110
BDI #
774739
Details
56.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/DR110/p/774739
Your Price
$ 56.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.454
EAN
0883450307383
Product Group - BDI
M06288
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Product Detail
Oil Seal
Product Specification
1" Shaft Diameter; 3 Sealing Lips; Nitrile Lip Material; Low Speed Secondary Rotatory
Long Description
Oil Seal; 1" Shaft Diameter; 3 Sealing Lips; Nitrile Lip Material; Low Speed Secondary Rotatory
