https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-IKO-DS-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzl8aW1hZ2UvanBlZ3xhRFZsTDJoa1pDOHhNREF5T0RVMU5UVXdNVFU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsTFQxOUVVMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58OWM1ZDA0Nzc4MGQwYTUyN2M4MGJlZTkwZmM2ZDc5YmM2YTFjNDg0YjIyMWVmOTQ2OGZkYTkyYTdiNzE4ZTNmNQ
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-IKO-DS-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzl8aW1hZ2UvanBlZ3xhRFZsTDJoa1pDOHhNREF5T0RVMU5UVXdNVFU1T0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBsTFQxOUVVMTh5WDA1VFh6TXdNSGd6TURBdWFuQm58OWM1ZDA0Nzc4MGQwYTUyN2M4MGJlZTkwZmM2ZDc5YmM2YTFjNDg0YjIyMWVmOTQ2OGZkYTkyYTdiNzE4ZTNmNQ
IKO
IKO
DS15235
IKO IKO
Description
DS15235 DOUBLE LIP SEAL
15MM Shaft Dia; 23MM Housing Bore; 5MM Nominal Width; Rubber Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Part #
DS15235
BDI #
514582
Details
12.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/DS15235/p/514582
Your Price
$ 12.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
EAN
4549557027635
Product Group - BDI
S02250
Generic Design Code
IKO_DS
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
DS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
DS15235
Weight / LBS
0.0066
Long Description
15MM Shaft Dia; 23MM Housing Bore; 5MM Nominal Width; Rubber Lip; Solid Seal; 5MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; DS Seal Design Code
Shaft Diameter
0.591 Inch | 15 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Housing Bore
0.906 Inch | 23 Millimeter
Nominal Width
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

