https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhR1l6TDJoaFpTOHhNREE1TURBMU1qTTFOREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3w4MDkzMGE4ZjQ1Mzc1OTZlYjAwMGFkZWEwODE3MTIwZGJiNzU1N2Y4NDRlMGQ2MTRjMThmMTMwNjVhODg5Yjdj
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-C-R-G-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTd8aW1hZ2UvanBlZ3xhR1l6TDJoaFpTOHhNREE1TURBMU1qTTFOREEzT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOUhYekZmVGxOZk16QXdlRE13TUM1cWNHY3w4MDkzMGE4ZjQ1Mzc1OTZlYjAwMGFkZWEwODE3MTIwZGJiNzU1N2Y4NDRlMGQ2MTRjMThmMTMwNjVhODg5Yjdj
SKF
SKF
G 20X26X4
SKF SKF
Description
G 20X26X4 SHAFT SEAL
20MM Shaft Dia; 26MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Part #
G 20X26X4
BDI #
1422666
Details
15.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/G-20X26X4/p/1422666
Your Price
$ 15.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.002
EAN
7316570685770
Product Group - BDI
S02250
Generic Design Code
C_R_G
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.002
Long Description
20MM Shaft Dia; 26MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Housing Bore
1.024 Inch | 26 Millimeter
Shaft Diameter
0.787 Inch | 20 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter
Actual Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

