NTN
NTN
G14X21X3
NTN NTN
Description
G14X21X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 14MM ID 21MM OD 3MM W
14MM Shaft Dia; 21MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Part #
G14X21X3
BDI #
1219364
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Sealing-Devices/Oil-Seals/G14X21X3/p/1219364
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
4547359068276
Product Group - BDI
B02222
Generic Design Code
NTN_G
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
G
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
G14X21X3
Weight / LBS
0.00243
Long Description
14MM Shaft Dia; 21MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case; G Seal Design Code
Actual Width
0.118 Inch | 3 Millimeter
Housing Bore
0.827 Inch | 21 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


